discount codeFree shipping over 300

Applied at checkout

Oxford® PressGuard Coated Cover, Prong Clip, Letter, 3" Capacity, Gray

Oxford® PressGuard Coated Cover, Prong Clip, Letter, 3" Capacity, Gray

Item #: WBB1659705

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.65

Quantity

Popular item in this category

Customers Also Viewed

Oxford® PressGuard Coated Cover, Prong Clip, Letter, 3" Capacity, Gray

Sturdy rigid 20 pt. paperboard stock with smooth, distinctive finish. Tape-reinforced hinge holds up to frequent referencing. Embossed title panel on front cover. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • HEIGHT INCHES11
  • BRANDOxford®
  • COVER MATERIALPressboard
  • DESCRIPTIONPressGuard Coated Cover
  • FASTENER STYLEProng Fastener
  • FRONT COVER COLOR(S)Gray
  • MANUFACTURERS PART NUMBER12705
  • PACKAGE QUANTITY1
  • SHEET CAPACITY750
  • SHEET SIZE8-1/2 x 11
  • SHEET TYPEPunched
  • STYLEPressboard Report Cover
  • TYPEReport Cover
  • COLOR FAMILYGray
  • BACK COVER COLOR(S)Gray
  • CAPACITY RANGE [MAX]3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oxford® PressGuard Coated Cover, Prong Clip, Letter, 3" Capacity, Gray

Oxford® PressGuard Coated Cover, Prong Clip, Letter, 3" Capacity, Gray

Item #: WBB1659705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top