Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Mobile Magnetic Glass Whiteboard - Double Sided - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Luxor Mobile Magnetic Glass Whiteboard - Double Sided - 48"W x 36"H

Item #: WBB2254980

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $488.00 Save up to 34%
Price: $ 321.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Mobile Magnetic Glass Whiteboard - Double Sided - 48"W x 36"H

Luxor mobile magnetic glass whiteboards double the writing space and are designed to move easily from location to location making them perfect for collaborative workspaces. The durable aluminum frame and wide base create stability while the super-clear glass offers a bright white surface that is optimal for wet/dry erase markers. This double-sided magnetic glass board presents a contemporary look that complements any office, conference room, training center or classroom, while the 3" rollerblade-style casters with non-marking treads guarantee smooth mobility. Luxor magnetic glass dry-erase boards are easy to assemble and are packaged with supportive materials that are highly resistant to damage during shipping.

Features:

  • Double-sided tempered glass resists stains and ghosting
  • Super-clear finish enhances marker colors for a brighter, more vivid display
  • Sturdy aluminum frame withstands years of use
  • Sleek marker tray keeps track of accessories
  • Magnetic surface allows for hanging of documents, spreadsheets, and more
  • Four 3" rollerblade-style casters, two with locking brake, will not leave marks
  • Requires rare-earth magnets (not included)
  • Meets ISTA 3A Packaging Standards
  • Assembly required

Dimensions:

  • Overall: 51"W x 24"D x 72"H
  • Board: 46.5"W x 34.25"H


Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONMobile Glass Whiteboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMMGB4836
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • LIMITED WARRANTY10 Years
    • OVERALL HEIGHT72"
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • CERTIFIED/APPROVEDMeets ITSA 3A Packaging Standards
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!