Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Reversible Acrylite Marker/Natural Corkboard, 77"W x 78-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Ghent® Reversible Acrylite Marker/Natural Corkboard, 77"W x 78-1/4"H

Item #: WBB1480411

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $919.00 Save up to 45%
Price: $ 502.00
Product Information
Customer Review
Product Q&A
Accessories
Ghent® Reversible Acrylite Marker/Natural Corkboard, 77"W x 78-1/4"H

Constructed for strength and durability, Ghent's Reversible Boards are a versatile mobile communication tool. The reversing mechanism is specifically designed to make flipping to the other side a snap Strong steel lock clamps adjust to secure the board to the preferred position. Each of these portable units features a full-length accessory tray for convenience and the reinforced legs have added bracing for stability and security. Included are 4 markers and 1 eraser. These boards are fully mobile. The Aluminum Frame Series includes 4 durable casters (2 locking wheels) as standard. Casters for Wood Frame Series are sold separately. Made in the USA.

Learn More About Ghent.

Product Specifications

    • WIDTH INCHES77
    • DEPTH INCHES20
    • HEIGHT INCHES78-1/4
    • COLOR FINISHWhite/Natural
    • ASSEMBLYUnassembled
    • BOARD STYLEAcrylite
    • BRANDGhent®
    • DESCRIPTIONReversible Acrylate Marker/Natural Corkboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • INCLUDES4 Markers & Eraser
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERARMK46
    • MATERIAL(S)Whiteboard/Cork Board
    • PACKAGE QUANTITY1
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • SURFACE MATERIALAcrylite
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Inexpensive for a Reason

Your review: This whiteboard is perfectly fine for stationary use. However the frame is light weight, so it bends slightly as you attempt to roll it around. Also the cork is very thin, so standard pouch pins stick some. All in all it's worth the money, but it does have some drawbacks.

Pros: Inexpensive & large whiteboard / cork surface.

Cons: Does not move around easily & thin cork.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!