Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EXPO® Magnetic Dry Erase Marker - Chisel Tip - Assorted - 8 Pack

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

EXPO® Magnetic Dry Erase Marker - Chisel Tip - Assorted - 8 Pack

Item #: WBB2249987

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 2%
Price: $ 21.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXPO® Magnetic Dry Erase Marker - Chisel Tip - Assorted - 8 Pack

Lock your whiteboard markers to any metal surface with magnetic dry erase markers. An integrated magnet provides convenient and care-free storage on metal-backed white boards and other metal surfaces. What's more, the cap features a handy eraser for precise, on-the-fly erasing. Quick-drying, low-odor ink is perfect for both the office and classroom.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDExpo®
    • DESCRIPTIONMagnetic Dry Erase Markers
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER1944741
    • PACKAGE QUANTITY8
    • STYLEDry Erase Marker
    • ERASABLEYes
    • POINT TYPEThick
    • TIP TYPEChisel
    • ACCESSORY TYPEMarkers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed