Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Magnetic Glass Whiteboard - 60"W x 40"H

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Luxor Magnetic Glass Whiteboard - 60"W x 40"H

Item #: WBB2115661

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 25%
Price: $ 186.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor 60"W x 40"H Magnetic Glass Whiteboard, Wall-Mounted

Features:

  • Measures 60"W x 40"H
  • Made of tempered 5/32" (4mm) thick glass
  • The magnetic surface allows for the hanging of documents, notes or magnetic markers
  • Super Clear Glass with bright white back painting is the ideal surface for wet/dry erase markers
  • Will not stain or ghost
  • Mounting pucks with new and improved mounting system
  • Lifetime Warranty


Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES5/32
    • HEIGHT INCHES40
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONMagnetic Glass Whiteboard
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERWGB6040M
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • LIMITED WARRANTYLifetime
    • NOMINAL BOARD SIZE (W X H)60 x 36
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!