Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Elemental™ Markerboard - Porcelain Steel Surface - 48"W x 36"H Glossy White

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Balt® Elemental™ Markerboard - Porcelain Steel Surface - 48"W x 36"H Glossy White

Item #: WBB675877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $251.58 Save up to 40%
Price: $ 151.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Elemental™ Markerboard - Porcelain Steel Surface - 3'H x 4'W Glossy White

Think outside the frame with Elemental™, the surface that does it all Mounting securely as a frameless, minimalist whiteboard available in a variety of surfaces, Elemental™ is ideal for cubicles, offices, and other personal workspaces. Rounded corners add style and eliminate sharp corners. Made from porcelain coated steel alloy, Elemental™ is engineered with a high aluminum content for flexibility, making it ideal for curved walls or installation on pillars. When unrolled, the lightweight surface lays flat and stays flat, and features a self adhesive backing for easy installation.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONSelf-Adhesive Porcelain Markerboard
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER208JC-25
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Years
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!