Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Visionary Hierarchy Glass Magnetic Board - Red - 35-3/7"H X 47-1/4"W

Rollover image to zoom in

Click image to enlarge

See all 206 items in product family

Balt® Visionary Hierarchy Glass Magnetic Board - Red - 35-3/7"H X 47-1/4"W

Item #: WBB2300713

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $304.50 Save up to 44%
Price: $ 171.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Visionary Hierarchy Glass Magnetic Board - Red - 35-3/7"H X 47-1/4"W

Borderless and seamless, the board is available in six modern colors to match your environment: Hierarchy red, orange, yellow, green, blue, or navy. Tempered safety glass ideal for use in any environment. Compatible with any dry/wet-erase marker, grease pen, etc. Easily cleans without ghosting or staining. Accepts rare earth magnets. Attractive stainless steel mounting standoffs. Mounts are standard with a silver finish. Includes aluminum accessory tray and set of magnets. Fifty year limited warranty. Has achieved GREENGUARD GOLD Certification.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES47-1/4
    • DEPTH INCHES1/4
    • HEIGHT INCHES35-3/7
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONVisionary Hierarchy Glass Magnetic Board
    • FRAME COLORFrameless
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER83844-RED
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • STYLEColored Glass Board
    • LIMITED WARRANTY50 Year Surface Warranty
    • BOARD WIDTH RANGE48" - 71"
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALGlass
    • BOARD TYPEGlass Dry Erase Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!