Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
House of Doolittle™ Two-Color Academic 14-Month Desk Pad Calendar, 22 x 17, 2018-2019

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

House of Doolittle™ Two-Color Academic 14-Month Desk Pad Calendar, 22 x 17, 2018-2019

Item #: WBB1369665

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
House of Doolittle™ Two-Color Academic 14-Month Desk Pad Calendar, 22 x 17, 2018-2019

Subtle deep blue and gray printing is soothing and easy on the eyes. Full-year reference calendar aids in planning throughout the year. Ruled daily blocks for neat notations. Size: 22 x 17; Page Color/Theme: White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES22
    • HEIGHT INCHES17
    • BINDING TYPEHeadband
    • BRANDHouse of Doolittle™
    • CALENDAR REFERENCE BLOCKSFull Year
    • CALENDAR TERM14 Month
    • DESCRIPTIONTwo-Color Academic 14-Month Desk Pad Calendar
    • MANUFACTURERS PART NUMBER155HD
    • PAGE FORMAT1 Month
    • POST-CONSUMER RECYCLED CONTENT PERCENT1
    • SPECIAL FEATURESPerforated Sheets
    • GLOBAL PRODUCT TYPECalendars and Planners-Calendars
    • DATED/UNDATEDDated
    • SEASONAL AVAILABILITYYes
    • MONTH TERMJul.-Aug.
    • HOLDER STYLEHeadband with Bottom Corners
    • HOLDER MATERIALSimulated Leather
    • REVERSIBLENo
    • ACADEMIC YEARYes
    • JULIAN DATESYes
    • REFILLABLENonrefillable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!