Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 24 x 18

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 24 x 18

Item #: WBB1580007

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.09 Save up to 42%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
AT-A-GLANCE® WallMates Self-Adhesive Dry Erase Monthly Planning Surface, 24 x 18

Turns almost any smooth surface into a custom dry-erase planning center. Self-adhesive backing allows quick and easy mounting to any hard, smooth surface just peel, stick and you're done. Available in weekly, monthly and calendar-year formats. Dry-erase marker included.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • BRANDAT-A-GLANCE®
    • DESCRIPTIONWallmates Dry Erase Planning Surface
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERAW502028
    • PACKAGE QUANTITY1
    • PLANNING PERIOD1 Month
    • STYLECalendar
    • BOARD WIDTH RANGE0" - 35"
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • BOARD TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed