Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Rubber Bands, Size 30, 2 x 1/8, 1100 Bands/1lb Pack

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Universal® Rubber Bands, Size 30, 2 x 1/8, 1100 Bands/1lb Pack

Item #: WBB1449699

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.57
Product Information
Customer Review
Product Q&A
Accessories
Universal® Rubber Bands, Size 30, 2 x 1/8, 1100 Bands/1lb Pack

General purpose rubber bands for home or office use. Approximate Count: 1,100; Size: 30; Length: 2"; Gauge: 1/24".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBeige
    • WIDTH INCHES 1/8
    • MANUFACTURERS PART NUMBER UNV00130
    • DESCRIPTIONRubber Band
    • WEIGHT LBS1
    • CONSTRUCTIONRubber
    • SIZE30
    • LENGTH INCHES 2
    • BRANDUniversal®
    • PACKAGE QUANTITY1100/Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed