Take 15% off your entire order!

Offer applied at checkout

Time Card Rack - 25 Pocket

Time Card Rack - 25 Pocket

Item #: WBB442972

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.70 up to 43% OFF

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Time Card Rack - 25 Pocket

Made of heavy gauge steel with a chip and scratch resistant finish for long lasting durability. Pre-drilled holes for easy wall mounting. Holds 25 time cards using 4-1/2" W x 5" D individual compartments. Ideal for use in warehouses, manufacturing facilities, or at retailer stores. 50% recycled content. Color is Gray. Size is 5-1/8" W x 2" D x 36" H. Package quantity is 1.

Product Specifications

  • WIDTH INCHES5-1/8
  • DEPTH INCHES2
  • HEIGHT INCHES36
  • CONSTRUCTIONMetal
  • COLOR FINISHGray
  • DESCRIPTIONPocket Time Card Rack
  • MANUFACTURERS PART NUMBER270R1TCRGY
  • BRANDSteelMaster®
  • PACKAGE QUANTITY1
  • CAPACITY25
  • TYPETime Card & Badge Rack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

25 Capacity Adjustable Time Card Rack

Item #: 250956

Not Yet Rated

Usually ships in 5 to 8 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Time Card Rack - 25 Pocket

Time Card Rack - 25 Pocket

Item #: WBB442972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant