Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford® Color Coded Rule Index Cards 04753, 3" x 5", Assorted, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Oxford® Color Coded Rule Index Cards 04753, 3" x 5", Assorted, 100/Pack

Item #: WBB1597958

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.87
Product Information
Customer Review
Product Q&A
Accessories
Oxford® Color Coded Rule Index Cards 04753, 3" x 5", Assorted, 100/Pack

For presentations and study aids, these are the perfect cards to have on hand. Precision engineering ensures uniform sizing. Commercial-quality card stock provides enhanced stiffness and durability.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES3
    • HEIGHT INCHES3
    • COLOR FINISHAssorted
    • BRANDOxford®
    • CARD SIZE3 x 5
    • DESCRIPTIONOxford® Color Coded Ruled Index Cards
    • MANUFACTURERS PART NUMBER04753
    • PACKAGE QUANTITY100 Pack
    • RULINGRuled
    • SIZE3 x 5
    • STYLEColored Index Cards
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!