Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford® Grid Index Cards 02035, 3" x 5", White, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oxford® Grid Index Cards 02035, 3" x 5", White, 100/Pack

Item #: WBB1597981

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.96
Product Information
Customer Review
Product Q&A
Accessories
Oxford® Grid Index Cards 02035, 3" x 5", White, 100/Pack

Ideal for making math flash cards or noting formulas and computations. Rotary cut for uniform height and printed with a 1/4" grid pattern on one side, blank on the other. Commercial quality, 8 pt. card stock with 90 lb. basis weight.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES7/8
    • HEIGHT INCHES3
    • COLOR FINISHWhite
    • BRANDOxford®
    • CARD SIZE3 x 5
    • DESCRIPTIONOxford® Grid Index Cards
    • MANUFACTURERS PART NUMBER02035
    • PACKAGE QUANTITY100 Pack
    • SIZE3 x 5
    • STYLEWhite Index Cards
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!