Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Label Tapes

Label Tapes are adhesive-backed tapes used for creating clear and organized labels on a variety of surfaces. The tapes make it simple to know where items are located, so they can be easily accessed. Materials like polyester and polypropylene allow the tapes to be durable, long lasting, and resistant to fading and deterioration. Label tape is versatile, and can be used in offices, schools, and residential settings.
175 Results

Availability

Adhesive

View All Adhesive

Type

Brand

View All Brand
View All Length
View All Width
View All Height
View All Color
175 Results
Compare
1
1
$34.95
Ships within 1 Business Day

Label Color Family

White

Label Size

1/2 in

Printed Text Color Family

Black

Label Type

TZ Series

Compare
BESTSELLER
1
1
$18.00
Ships within 1 Business Day

Label Color Family

White

Label Size

1/2 in

Printed Text Color Family

Black

Label Type

D1 Series

Compare
1
1
$32.95
Ships within 1 Business Day

Label Color Family

White

Label Size

1/2 in

Printed Text Color Family

Black

Label Type

M Series

Compare
1
1
$11.25
Ships in 2 Business Days

Label Color Family

Clear

Label Size

1/2 x 13 ft. in

Printed Text Color Family

Black

Label Type

LT Series

Compare
1
1
$10.00
Ships in 2 Business Days

Label Color Family

White

Label Size

1/2 x 13 ft. in

Printed Text Color Family

Black

Label Type

LT Series

Compare
BESTSELLER
1
1
$39.95
Ships within 1 Business Day

Label Color Family

White

Label Size

1 in

Printed Text Color Family

Black

Label Type

TZ Series