Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Self-Adhesive Postage Meter Labels, 1-1/2w x 2-3/4 or 5-1/2, WE, 160-Sheet/Pack
See all 31 items in product family

Universal® Self-Adhesive Postage Meter Labels, 1-1/2w x 2-3/4 or 5-1/2, WE, 160-Sheet/Pack

Item #: WBB1428325

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.50 ea.
2 $8.70 ea.
3+ $7.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal® Self-Adhesive Postage Meter Labels, 1-1/2w x 2-3/4 or 5-1/2, WE, 160-Sheet/Pack

Apply postage to oversized packages and letters that won't fit meters. Creates two different sizes of labels. Label Size - text: 1 1/2 x 5 1/2 or 1 1/2 x 2 3/4; Label Color(s): White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES2-3/4 or 5-1/2
    • HEIGHT INCHES1-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDUniversal®
    • DESCRIPTIONSelf-Adhesive Postage Meter Labels
    • MANUFACTURERS PART NUMBERUNV37103
    • PACKAGE QUANTITY160-Sheet/Pack
    • WEIGHT LBS0.22
    • ADHESIVEPermanent Self-Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!