+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Loctek® CM1 Adjustable Tilting Wall Ceiling TV Mount, Black
The Loctek CM1 wall ceiling TV mount offers an attractive way to display your TV while also providing flexible viewing options. The support pole can easily be adjusted between 20" to 32", allowing you to enjoy watching TV in a more comfortable, ergonomically correct position. The CM1 TV wall mount can hold a flat screen TV between 26 and 55 inches with a max of 400x400mm VESA compatibility and 66lbs max loading capacity. Perfect for offices, bars, restaurants, dental clinics, fitness centers, grocery stores, medical offices, home installations and more!
Features:
The Loctek CM1 wall ceiling TV mount offers an attractive way to display your TV while also providing flexible viewing options. The support pole can easily be adjusted between 20" to 32", allowing you to enjoy watching TV in a more comfortable, ergonomically correct position. The CM1 TV wall mount can hold a flat screen TV between 26 and 55 inches with a max of 400x400mm VESA compatibility and 66lbs max loading capacity. Perfect for offices, bars, restaurants, dental clinics, fitness centers, grocery stores, medical offices, home installations and more!
Features:
- Full Motion TV Wall Mount
- VESA sizes supported: 100x100mm to 400x400mm
- TV size: 26"-55"
- Adjustable height range: 20"-32" (510-810mm)
- Tilt angle: 2 degrees forward, 15 degrees backward
- Swivel angle: 180° left or right
- Weight capacity: 66lbs (30kgs)
- Color: black
Product Specifications
- BRANDLoctek®
- MANUFACTURERS PART NUMBERCM1
- WIDTH INCHES15-3/4
- DEPTH INCHES6
- HEIGHT INCHES32
- DESCRIPTIONAdjustable Tilting Ceiling TV Mount
- CONSTRUCTIONSteel
- COLOR FINISHBlack
- DISPLAY TYPESingle Monitor
- LCD SIZE26" - 55"
- WEIGHT CAPACITY66 lbs
- TILT (DEGREES)+15° / -2°
- SWIVEL (DEGREES)360°
- VESA COMPATIBLEYes
- MOUNTING HOLE PATTERN (MM)Up to 400 x 400
- MOUNT TYPECeiling
- STYLETilt
- TYPECeiling Mount
- ASSEMBLYUnassembled
- LIMITED WARRANTY5 Years
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Cathedral Ceiling Adaptor - Black
Item #: B1636404
Not Yet Rated
Usually ships in 3 to 6 days
$31.95

Loctek® CM1 Adjustable Tilting Wall Ceiling TV Mount, Black
$34.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories