Small Flat Panel Flush Mount - Black

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Small Flat Panel Flush Mount - Black

Item #: WBB1636381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.95 Save up to 51%
Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Small Flat Panel Flush Mount - Black

The FP-SFB is a small flush mount that will handle most 10" to 30" flat panels. The small, easy to use mount is only 0.5" from the wall and uses VMP's quick connect/disconnect design.  The two halves of the FP-SFB can be secured together using security screws which are provided to deter theft.

Product Specifications

    • WIDTH INCHES8-2/5
    • DEPTH INCHES1/2
    • HEIGHT INCHES8-2/5
    • COLOR FINISHBlack
    • DESCRIPTIONSmall Flat Panel Flush Mount
    • WEIGHT LBS2.1
    • CONSTRUCTIONSteel
    • MOUNT TYPEFlat Mount
    • BRANDVMP
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYForever Warranty
    • LCD SIZE10" - 30"
    • ASSEMBLYAssembled
    • WEIGHT CAPACITY50 lbs
    • VESA COMPATIBLEYes
    • VESA MOUNT PATERN75x75, 100x100, 200x100, 200x200
    • MANUFACTURERS PART NUMBERFP-SFB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!