discount codeFree shipping over 300

Applied at checkout

+

Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Item #: WBB265075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$555.00 up to 49% OFF

Price: $284.95

Quantity

Popular item in this category

Ergotron® 200 Series Wall Monitor Arm, 2 Extensions

Usually ships in 5 to 8 days

Not Yet Rated

$226.95

Customers Also Viewed

Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Don't overlook your keyboard when designing an ergonomic workstation. Ergotron’s LX Wall Mount Keyboard Arm, often paired with an LX Wall Mount LCD Arm, builds a complete ergonomic space for you to own each workday. Type freely on the no-shake, stable platform that easily adjusts to the most comfortable working height. The back-tilt keyboard tray keeps wrists neutral for comfortable typing, while helping prevent common office injuries.

Features:
  • LX Wall Mount Keyboard Arm (polished aluminum)
  • Includes LX arm, extension, keyboard tray, mouse tray, wall mount base, mouse holder, wrist rest
  • Arm can be used with or without the extension
  • Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
  • Polished aluminum construction offers greater durability and enhanced aesthetics
  • Snap-fit cap secures interface of arms to extensions for greater stability
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Track using bracket 97-091 (order separately)
  • Fasteners for direct attachment to wood/metal studs or concrete surface are not included - customer supplied
  • Base includes theft deterrent anchor holes for cable locks
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Product Weight: 9.0 lbs (4.1 kg)
  • Warranty: Ten (10) years

Product Specifications

  • BRANDErgotron®
  • MANUFACTURERS PART NUMBER45-246-026
  • WEIGHT LBS9
  • DESCRIPTIONLX Wall Mount Keyboard Arm
  • CONSTRUCTIONAluminum
  • COLOR FINISHPolished Aluminum
  • LCD SIZE--
  • WEIGHT CAPACITY5 lbs
  • KEYBOARD TRAY (W X D)18.34"W x 9.5"D
  • EXTENSION INCHES35
  • LIFT13"
  • TILT (DEGREES)80°
  • PAN (DEGREES)360°
  • ROTATION (DEGREES)--
  • MOUNT TYPEWall
  • STYLEArticulating
  • TYPEWall Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY10 Years
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
Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Item #: WBB265075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergotron® LX Wall Keyboard Arm, Polished Aluminum
    Ergotron® LX Wall Keyboard Arm, Polished Aluminum
    Ergotron® LX Wall Keyboard Arm, Polished Aluminum

    Be the first to know about our special deals and events!

    Top