Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® EZUse Thermal Laminating Pouches, Letter Size, 5 mil, 100 Pack - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Swingline™ GBC® EZUse Thermal Laminating Pouches, Letter Size, 5 mil, 100 Pack - Pkg Qty 12

Item #: WBB1587483

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $969.24 Save up to 36%
$51.95 each

Sold in packages of 12

Price: $623.40
Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® EZUse Thermal Laminating Pouches, Letter Size, 5 mil, 100 Pack

EZUse™ thermal laminating pouches are super fast and super easy. Three EZUse™ features simplify the lamination process to deliver perfect, high quality lamination results every time. Speed format pouches are is sealed along the long edge to help the pouch run through the machine faster. EZUse™ delivers durable, crystal clear laminate protection for all your important documents.

  • Thermal lamination pouch includes visible EZUse™ features that magically disappear after lamination

  • Alignment guides make centering documents easy

  • Mil icons clearly identify pouch thickness to help you select best laminator settings

  • Directional arrows indicate which edge of pouch should be loaded into laminator first

  • UV protection prevents fading and discoloration over time


  • Product Specifications

      • WIDTH INCHES8-1/2
      • HEIGHT INCHES11-1/2
      • COLOR FINISHClear
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONEZUse Thermal Laminating Pouches
      • FINISHGlossy
      • MANUFACTURERS PART NUMBER3200716
      • PACKAGE QUANTITY100
      • TYPEAccessories - Laminators
      • WEIGHT4.95
      • POUCH THICKNESS5 mil
      • GLOBAL UOMBX
      • ACCESSORY TYPEPouch Film
      • GLOBAL UOM QTY100

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!