Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® HeatSeal Ultima 65 Roll Laminator, 10 Minute Warm-Up, Up To 27"

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

GBC® HeatSeal Ultima 65 Roll Laminator, 10 Minute Warm-Up, Up To 27"

Item #: WBB1587534

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,877.42 Save up to 26%
Price: $ 2,143.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GBC® HeatSeal Ultima 65 Roll Laminator, 10 Minute Warm-Up, Up To 27"

Ideal for schools and large offices, this thermal roll laminator delivers high quality lamination results. Warms up in 10 minutes and is compatible with film up to 3 mil thick. Pre-set controls and a one touch keypad make this laminating machine especially easy to use. Additional features such as motorized reverse and built-in horizontal trimmer are included.

  • HeatSeal® roll laminator is ideal for large, high quality projects

  • Infrared heated rollers warm up in 10 minutes and eliminate cold spots for flawless lamination

  • Laminates items up to 27" wide at 10' per minute

  • One touch keypad with pre-set temperature and speed controls provides ease-of-use

  • Protective shield provides added safety and auto shut off conserves energy


  • Product Specifications

      • WIDTH INCHES32-1/2
      • DEPTH INCHES21
      • HEIGHT INCHES12
      • COLOR FINISHGray
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONHeatSeal Ultima 65 Roll Laminator
      • MANUFACTURERS PART NUMBER1710740
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH27"
      • SPEED10 in/min
      • TYPELaminator
      • LIMITED WARRANTY90 Day
      • WEIGHT130
      • POUCH THICKNESSUp to 3 mil
      • FILM TYPENAP I
      • LCD DISPLAYNo
      • REVERSE FUNCTIONYes

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed