Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-ACTO® Rotary Paper Trimmer, 10 Sheets, Metal Base, 11" X 12"
See all 39 items in product family

X-ACTO® Rotary Paper Trimmer, 10 Sheets, Metal Base, 11" X 12"

Item #: WBB1914456

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.31 Save up to 21%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
X-ACTO® Rotary Paper Trimmer, 10 Sheets, Metal Base, 11" X 12"

Get the job done right the first time Spring-loaded aluminum rail holds work in place and prevents snag cuts, making your work look clean and professional every time. Patented removable X-ACTO® hardened steel blade cartridge is perfect for cutting paper, photos, cardstock, plastic and more. Safety-cutting edge is only exposed when you engage the blade, so it helps prevent accidental injury. Enhanced standard and metric grid for accurate and easy-to-read measurements. Sturdy metal construction for lifetime use.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES12
    • BLADE MATERIALHardened Steel
    • BRANDX-Acto®
    • DESCRIPTIONRotary Paper Trimmer
    • MANUFACTURERS PART NUMBER26451
    • PACKAGE QUANTITY1
    • SHEET CAPACITY10
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTYMFR 2 Year
    • CUTTING LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!