Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boise® ASPEN 0.3 Recycled Office Paper 054901P, 3-Hole, 8-1/2" x 11", White, 10 Reams/Carton

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Boise® ASPEN 0.3 Recycled Office Paper 054901P, 3-Hole, 8-1/2" x 11", White, 10 Reams/Carton

Item #: WBB1598044

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $221.66 Save up to 74%
Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Boise® ASPEN 0.3 Recycled Office Paper 054901P, 3-Hole, 8-1/2" x 11", White, 10 Reams/Carton

Engineered specifically for use in high speed copiers, plain paper fax machines and laser printers. Maintains the same hard-working characteristics as a non-recycled sheet. Great for inter-office memos and letters with the advantage of recycled content. Acid-free for archival quality.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES11-13/16
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDBoise®
    • DESCRIPTION3 Hole Punched 30 Percent Recycled Office Paper
    • MACHINE COMPATIBILITYLaser Printers;High-Speed Copiers;Plain Paper Fax Machines
    • MANUFACTURERS PART NUMBER054901P
    • PACKAGE QUANTITY10 Reams/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPEPerforated & Hole Punched
    • PACKAGE UNITCarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed