Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laser Paper - Hammermill HAM163110 - Glossy White - 8-1/2 x 11 - 32 lb. - 300 Sheets/Pack

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Laser Paper - Hammermill HAM163110 - Glossy White - 8-1/2 x 11 - 32 lb. - 300 Sheets/Pack

Item #: WBB809075

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Promotion Price: $ 8.47
Product Information
Customer Review
Product Q&A
Accessories
Hammermill® Color Laser Gloss Paper, 8-1/2" x 11", 32 lb, Glossy, White, 300 Sheets/Pack

Color Laser Gloss Paper produces near photo-quality color documents. Heavier weight paper provides stability and no show-through. Ideal for short-run collateral printed on laser printers or color copiers. Acid-free. 32 lb.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDHammermill®
    • BRIGHTNESS94
    • DESCRIPTIONColor Laser Gloss Paper
    • MACHINE COMPATIBILITYLaser Printers, Copiers
    • MANUFACTURERS PART NUMBER163110
    • PACKAGE QUANTITY300 Sheets/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER TYPE/FEATURESAcid-free, Jam-Free
    • PAPER WEIGHT (LB)32
    • STYLEGlossy
    • TYPELaser Print Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed