Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recycled Copy Paper - Hammermill HAM86790 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Recycled Copy Paper - Hammermill HAM86790 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Item #: WBB1598342

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.89 Save up to 75%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Hammermill® Great White 100 Recycled Copy Paper 86790, 8-1/2" x 11", White, 5000 Sheet/Ctn

Versatile recycled paper runs efficiently through all your office equipment. Formulated with a flat, even surface for consistently high readability. 99.99% Jam-Free™ and acid-free for archival quality. Ideal for copies, forms, faxes, memos and reports. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES18-1/4
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDHammermill®
    • BRIGHTNESS92
    • DESCRIPTIONGreat White
    • MACHINE COMPATIBILITYAll Office Equipment
    • MANUFACTURERS PART NUMBER86790
    • PACKAGE QUANTITY5000 Sheets/Carton
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • TYPERecycled Copy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNITCarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $9.00 with this comparable product +