Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Laser Paper - Universal UNV98240 - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream
See all 15 items in product family

Laser Paper - Universal UNV98240 - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream

Item #: WBB1428487

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.63 Save up to 54%
Price: $ 7.20
Product Information
Customer Review
Product Q&A
Accessories
Universal One® Laser Paper, 98 Brightness, 24lb, 8-1/2 x 11, White, 500 Sheets/Ream

Ultra-smooth paper that enhances colors and sharpens text. Acid-free for archival quality. For use with all laser printers. Size: 8 1/2 x 11; Paper Color(s): White; Paper Weight: 24 lb.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONLaser Paper
    • MANUFACTURERS PART NUMBERUNV98240
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • TYPELaser Print Paper
    • WEIGHT LBS5.9
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!