Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Punched Multipurpose Paper - Universal UNV95230 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
See all 60 items in product family

Punched Multipurpose Paper - Universal UNV95230 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Item #: WBB1428353

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $189.16 Save up to 70%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Universal One® Multipurpose Paper, 98 Brightness, 20lb, Ltr, 3-Hole Punch, Bright WE, 5000/Ctn

Perfect for all printers and all copiers. Now with Colorlok™ for enhanced colors and sharper text make your documents stand out. Acid-free for archival quality. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDUniversal®
    • BRIGHTNESS98
    • DESCRIPTIONMultipurpose Paper
    • MANUFACTURERS PART NUMBERUNV95230
    • PACKAGE QUANTITY500 Sheets/Pack, 10 Packs/Carton
    • PAPER COLORWhite
    • PAPER FINISH TYPEBright White
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)20
    • SHEETS5000 Sheets/Carton
    • TYPECopy Paper
    • WEIGHT LBS50
    • SUPPLY TYPEPaper
    • PACKAGE UNITCarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!