Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS® Assorted Fluorescent Color Memo Shts 99622, 4" x 6", Asst, 500 Sheets/Pad

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

TOPS® Assorted Fluorescent Color Memo Shts 99622, 4" x 6", Asst, 500 Sheets/Pad

Item #: WBB1598235

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.42 Save up to 54%
Price: $ 11.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TOPS® Assorted Fluorescent Color Memo Shts 99622, 4" x 6", Asst, 500 Sheets/Pad

Bright fluorescent color paper gets attention. Quality 16-lb paper. This product was made from wood that came from a certified managed forest.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES6
    • HEIGHT INCHES6
    • COLOR FINISHAssorted
    • BRANDTops®
    • CARD SIZE4" x 6"
    • DESCRIPTIONAssorted Fluorescent Color Memo Sheets
    • PACKAGE QUANTITY500 Sheets/Pad, 500 Pad/Pack
    • PAPER COLORAssorted
    • PAPER TYPEPads
    • RULINGUnruled
    • SHEETS500
    • STYLENotepad
    • PADS1
    • MANUFACTURER PART NUMBER99622

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!