Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® Columnar Pad, 11" x 8-1/2", 5 Columns, Green, 50 Sheets/Pad
See all 111 items in product family

Wilson Jones® Columnar Pad, 11" x 8-1/2", 5 Columns, Green, 50 Sheets/Pad

Item #: WBB808781

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.26
Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones® Columnar Pad, 11" x 8-1/2", 5 Columns, Green, 50 Sheets/Pad

Columnar pad contains 50 sheets of heavyweight, green-tinted bond paper for pen and pencil writing. Pages are ruled in brown and green ink on both sides. Side-bound columnar pad features a chipboard back, flexible Pressboard cover and three-hole punched design with 1/4" diameter holes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHGreen
    • BRANDWilson Jones®
    • DESCRIPTIONColumnar Pad
    • MANUFACTURERS PART NUMBERWLJG7205
    • PACKAGE QUANTITY50 Sheets/Pad
    • PAPER COLORGreen
    • PAPER TYPENotebook
    • PAPER TYPE/FEATURES3-Hole Punched, Flexible Cover
    • PUNCHED/UNPUNCHEDPunched
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELedger
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed