Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Customizable Notebook, 1 Sub, College Ruled, 100 Sheets, Assorted

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Mead® Customizable Notebook, 1 Sub, College Ruled, 100 Sheets, Assorted

Item #: WBB1780462

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.39 Save up to 12%
Price: $ 7.40
Product Information
Customer Review
Product Q&A
Accessories
Mead® Customizable Notebook, 1 Sub, College Ruled, 100 Sheets, Assorted

Make it your own. Customize your notebook with any photo or drawing of your choice. Simply slip it into the clear-view poly cover on the front cover. Durable, clear-view poly cover allows customization and quick paper storage. An additional pocket on the inside front cover offers easy paper access. Three-hole punched notebook contains white sheets of college-ruled paper and a two-pocket divider for loose paper. Each sheet is Neat Sheet perforated for easy tear-out. Wirebound notebook is bound with Spiral Lock wire. Colorful front cover is made of durable poly. Durable back cover is made of coated Natural Kraft. One of the assorted covers will be randomly selected and shipped.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHAssorted
    • CONSTRUCTIONPaper
    • BINDING TYPEWirebound
    • BRANDMead®
    • DESCRIPTIONCustomizable Notebook - 1 Subject
    • MANUFACTURERS PART NUMBER8230
    • PACKAGE QUANTITY100 Sheets
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDPunched
    • RULINGCollege
    • SHEET PERFORATIONPerforated
    • SHEETS100
    • TYPEWirebound Notebook
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • COVER COLORSAssorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed