Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Emoticons Memo Book, 3" x 5", Assorted Pastel, 80 Sheets/Pad, 48 Pads/Pack

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Roaring Spring Emoticons Memo Book, 3" x 5", Assorted Pastel, 80 Sheets/Pad, 48 Pads/Pack

Item #: WBB1893471

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.92 Save up to 53%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Emoticons Memo Book, 3" x 5", Assorted Pastel, 80 Sheets/Pad, 48 Pads/Pack

Wirebound memo notebook with "Emoticon" design covers. The paper, cover, wire and imprinted Emoticon design are all the same color for each design. There are 4 assorted color designs for each book. Smooth, pastel, 15# writing paper is narrow ruled. Paper is recycled, containing a minimum of 30% post-consumer content. Covers are 15 pt. Saranac board, foil-stamped with the Emoticon design. Each book is 3" x 5" and contains 80 sheets of writing paper. 48 books per case. Proudly made in USA!

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES5
    • COLOR FINISHAssorted
    • CONSTRUCTION15# Recycled Paper
    • BINDING TYPEWirebound
    • BRANDRoaring Spring
    • DESCRIPTIONEmoticons Memo Book
    • PACKAGE QUANTITY80 Sheets/Pad, 48 Pads/Pack
    • PAPER COLORAssorted Pastel
    • PAPER SIZE (W x H)3" x 5"
    • PAPER TYPEPads
    • PAPER WEIGHT (LB)15
    • RULINGNarrow
    • SHEETS80
    • STYLENotepad
    • TYPENotepad
    • PADS48
    • COVER COLORSAssorted
    • MANUFACTURER PART NUMBER12504

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!