Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Engineering Pad, 8-1/2" x 11", Buff, 100 Sheets/Pad, 24 Pads/Pack

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Roaring Spring Engineering Pad, 8-1/2" x 11", Buff, 100 Sheets/Pad, 24 Pads/Pack

Item #: WBB1893478

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.12 Save up to 57%
Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Engineering Pad, 8-1/2" x 11", Buff, 100 Sheets/Pad, 24 Pads/Pack

Excellent pad for usage in engineering classes and labs. Smooth, buff-shade 15# writing paper is plain, except for printed outline box on top of sheet, and has 5 square/inch grid layout printed on back of sheet. Back grid shows through to front as dimensional guide for drawings and layouts. 34 pt. chipboard backs add stability. Glued along 8.5" (top) edge and 3-hole punched to fit in standard 3-ring binders. Sheet size is 8.5" x 11". 100 sheets per pad. Each pad is poly-wrapped. Proudly made in USA!

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • CONSTRUCTION15# Tablet Paper
    • BINDING TYPEGlued
    • BRANDRoaring Spring
    • DESCRIPTIONEngineering Pad
    • PACKAGE QUANTITY100 Sheets/Pad, 24 Pads/Pack
    • PAPER COLORBuff
    • PAPER SIZE (W x H)8-1/2" x 11"
    • PAPER TYPEPads
    • PAPER WEIGHT (LB)15
    • PUNCHED/UNPUNCHEDPunched
    • RULINGGrid
    • SHEET PERFORATIONUnperforated
    • SHEETS100
    • STYLEGraphing/Sketching Pad
    • TYPEGraphing/Sketching Pad
    • PADS24
    • MANUFACTURER PART NUMBER95182

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!