Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Glue Top Writing Pads, Narrow Rule, Ltr, Canary, 50-Sheet Pads/Pack, Dozen
See all 47 items in product family

Universal® Glue Top Writing Pads, Narrow Rule, Ltr, Canary, 50-Sheet Pads/Pack, Dozen

Item #: WBB1428448

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Universal® Glue Top Writing Pads, Narrow Rule, Ltr, Canary, 50-Sheet Pads/Pack, Dozen

Glue-top style. Excellent quality 16-lb. free-sheet paper. Pad Type: Ruled; Sheet Size: 8 1/2" x 11"; Ruling: Narrow; Number of Sheets per Pad: 50.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHYellow
    • BINDING TYPEGlued
    • BRANDUniversal®
    • DESCRIPTIONGlue Top Writing Pads
    • MANUFACTURERS PART NUMBERUNV42000
    • PACKAGE QUANTITY50 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORCanary
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGNarrow
    • SHEET PERFORATIONUnperforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • WEIGHT LBS5.248
    • PADS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed