Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Grade One Composition Book, 9-3/4" x 7-1/2", White, 80 Sheets/Pad, 48 Pads/Pack

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Roaring Spring Grade One Composition Book, 9-3/4" x 7-1/2", White, 80 Sheets/Pad, 48 Pads/Pack

Item #: WBB1893799

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $228.48 Save up to 57%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Grade One Composition Book, 9-3/4" x 7-1/2", White, 80 Sheets/Pad, 48 Pads/Pack

Record early grade lessons and practices in this permanently bound composition book. Paper is smooth 15# writing paper with 1" horizontal lines that have a dashed line separating them. There is also a red margin line. Designed for Grade 1 classes. Covers are a hard white board that are printed in the traditional green marble pattern. Inside of covers is printed with class schedule and other useful information. Each book is produced with center-sewn and tape bound construction, not designed for sheet tear-out. Sheet size is 9.75" x 7.5" and there are 80 sheets per book. Proudly made in USA!

Product Specifications

    • WIDTH INCHES9-3/4
    • HEIGHT INCHES7-1/2
    • COLOR FINISHGreen Marble
    • CONSTRUCTION15# Tablet Paper
    • BINDING TYPESewn
    • BRANDRoaring Spring
    • DESCRIPTIONComposition Book
    • PACKAGE QUANTITY80 Sheets/Pad, 48 Pads/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)9-3/4" x 7-1/2"
    • PAPER TYPENotebook
    • PAPER WEIGHT (LB)15
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGWide
    • SHEET PERFORATIONUnperforated
    • SHEETS80
    • STYLEComposition Book
    • TYPEComposition Book
    • PADS48
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • COVER COLORSGreen Marble
    • MANUFACTURER PART NUMBER97225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!