Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Hard Cover Comp Book - Wide Ruled, 9-3/4" x 7-1/2", 80 Sheets/Pad, 48 Pads/Pack

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Roaring Spring Hard Cover Comp Book - Wide Ruled, 9-3/4" x 7-1/2", 80 Sheets/Pad, 48 Pads/Pack

Item #: WBB1893501

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Hard Cover Comp Book - Wide Ruled, 9-3/4" x 7-1/2", 80 Sheets/Pad, 48 Pads/Pack

Record your notes in this permanently bound composition book. Paper is smooth 15# writing paper with wide ruled blue lines and a red margin line. Covers are a hard white board that are printed in the traditional black marble pattern. Inside of covers is printed with class schedule and other useful information. Each book is produced with center-sewn and tape bound construction, not designed for sheet tear-out. Sheet size is 9.75" x 7.5" and there are 80 sheets per book. Proudly made in USA

Product Specifications

    • WIDTH INCHES9-3/4
    • HEIGHT INCHES7-1/2
    • COLOR FINISHBlack Marble
    • CONSTRUCTION15# Tablet Paper
    • BINDING TYPESewn
    • BRANDRoaring Spring
    • DESCRIPTIONHard Cover Composition Book
    • PACKAGE QUANTITY80 Sheets/Pad, 48 Pads/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)9-3/4" x 7-1/2"
    • PAPER TYPENotebook
    • PAPER WEIGHT (LB)15
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGWide
    • SHEET PERFORATIONUnperforated
    • SHEETS80
    • STYLEComposition Book
    • TYPEComposition Book
    • PADS48
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • COVER COLORSBlack Marble
    • MANUFACTURER PART NUMBER77225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!