Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® Money/Rent Receipt Book, 2-Part, Carbonless, 2-3/4" x 5-3/8", 50 Sets/Pad
See all 111 items in product family

Adams® Money/Rent Receipt Book, 2-Part, Carbonless, 2-3/4" x 5-3/8", 50 Sets/Pad

Item #: WBB859238

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.04 Save up to 32%
Price: $ 2.75
Product Information
Customer Review
Product Q&A
Accessories
Adams® Money/Rent Receipt Book, 2-Part, Carbonless, 2-3/4" x 5-3/8", 50 Sets/Pad

Adams® Money/Rent Receipt Book can be used for rent payments or any other type of payment. 2-part carbonless (white, canary paper sequence). Top copy has repositionable adhesive. 50 sets per book. 2-3/4" x 5-3/8".

Product Specifications

    • WIDTH INCHES2-3/4
    • HEIGHT INCHES5-3/8
    • COLOR FINISHRed
    • BRANDAdams®
    • DESCRIPTIONMoney/Rent Receipt Book
    • MANUFACTURERS PART NUMBERABFDC2501WS
    • PACKAGE QUANTITY50 Sets/Pad
    • PAPER COLORWhite, Canary
    • PAPER TYPEForms
    • SHEETS50
    • STYLEReceipt Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed