Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Recycled Notebook 06674, 6" x 9-1/2", 1 Each

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Mead® Recycled Notebook 06674, 6" x 9-1/2", 1 Each

Item #: WBB1598147

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.50
Product Information
Customer Review
Product Q&A
Accessories
Mead® Recycled Notebook 6674, 6" x 9-1/2", 1 Each

The world's leading brand of academic and professional notebooks now includes a line of products made from recycled materials. Features a durable paper cover and perforated pages for easy removal. Twin wire with clear nylon coating securely binds notebook.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES5/8
    • HEIGHT INCHES9-1/2
    • COLOR FINISHAssorted
    • BINDING TYPEWirebound
    • BRANDMead®
    • CARD SIZE6" x 9-1/2"
    • DESCRIPTIONRecycled Notebook
    • PACKAGE QUANTITY1
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDPunched
    • RULINGCollege
    • SHEET PERFORATIONPerforated
    • SHEETS138
    • TYPEWirebound Notebook
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • MANUFACTURER PART NUMBER06674

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!