Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Sewn Memo Book, 6-1/8" x 3-3/4", White, 72 Sheets/Pad, 144 Pads/Pack

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Roaring Spring Sewn Memo Book, 6-1/8" x 3-3/4", White, 72 Sheets/Pad, 144 Pads/Pack

Item #: WBB1893473

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $482.40 Save up to 58%
Price: $ 200.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Sewn Memo Book, 6-1/8" x 3-3/4", White, 72 Sheets/Pad, 144 Pads/Pack

Slide this little memo book in and out of your pocket with no hassles. Book is center sewn and tape bound, no wire to hang you up. The paper is each book is smooth 15# white tablet, with narrow 1/4" ruled horizontal lines. Book size is 6 1/8" x 3 3/4", and contains 72 permanent sheets. Covers are made from durable red pressboard. Great for work in the field. Proudly made in USA!

Product Specifications

    • WIDTH INCHES6-1/8
    • HEIGHT INCHES3-3/4
    • COLOR FINISHRed
    • CONSTRUCTION15# Tablet Paper
    • BINDING TYPESewn
    • BRANDRoaring Spring
    • DESCRIPTIONSewn Memo Book
    • PACKAGE QUANTITY72 Sheets/Pad, 144 Pads/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)6-1/8" x 3-3/4"
    • PAPER TYPEPads
    • PAPER WEIGHT (LB)15
    • RULINGNarrow
    • SHEETS72
    • STYLENotepad
    • TYPENotepad
    • PADS144
    • COVER COLORSRed
    • MANUFACTURER PART NUMBER76096

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!