Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rediform® Side Punched Analysis Pad, 11" x 16-3/8", 13 Columns, 40 Lines, Green, 50 Sheets/Pad
See all 111 items in product family

Rediform® Side Punched Analysis Pad, 11" x 16-3/8", 13 Columns, 40 Lines, Green, 50 Sheets/Pad

Item #: WBB809012

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.89 Save up to 63%
Price: $ 5.90
Product Information
Customer Review
Product Q&A
Accessories
Rediform® Side Punched Analysis Pad, 11" x 16-3/8", 13 Columns, 40 Lines, Green, 50 Sheets/Pad

Use analysis pad for fast, accurate recording of financial data or spread sheet preparation on numbering lines and columns. Side-punched analysis pad features glued bond binding, a flexible cover and numbered lines and columns on each sheet. Printed in reproducible, non-smearing ink on non-glare, Eye-Ease green paper. 50 sheets per pad.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES16-3/8
    • COLOR FINISHGreen
    • BINDING TYPEGlued
    • BRANDRediform®
    • DESCRIPTIONSide Punched Analysis Pad
    • MANUFACTURERS PART NUMBERRED45613
    • PACKAGE QUANTITY50 Sheets/Pad
    • PAPER COLORGreen
    • PAPER TYPENotebook
    • PAPER TYPE/FEATURESFlexible Cover, Non-glare, Numbered
    • PUNCHED/UNPUNCHEDPunched
    • SHEET PERFORATIONUnperforated
    • SHEETS50
    • STYLEAccounting Book
    • TYPEAccounting Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!