Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS® The Legal Pad Plus Perforated Pads 71573, 8-1/2" x 14", White, 70 Sheets/Pad, 12/Pack

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

TOPS® The Legal Pad Plus Perforated Pads 71573, 8-1/2" x 14", White, 70 Sheets/Pad, 12/Pack

Item #: WBB1597924

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.11 Save up to 51%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
TOPS® The Legal Pad Plus Perforated Pads 71573, 8-1/2" x 14", White, 70 Sheets/Pad, 12/Pack

Economical pads provide an excellent place to record anything you find noteworthy. Easy-tear Letter-Trim® perforations ensure that individual sheets separate neatly. Sturdy chipboard backing provides a good writing surface. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES14
    • COLOR FINISHWhite
    • BINDING TYPETaped
    • BRANDTops®
    • CARD SIZE8-1/2" x 14"
    • DESCRIPTIONThe Legal Pad Plus Perforated Pads
    • PACKAGE QUANTITY70 Sheets/Pad, 12/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONPerforated
    • SHEETS70
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS12
    • MANUFACTURER PART NUMBER71573

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!