Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOPS Notesplus Self-stick Easel Pad - 30 Sheet - 25" x 30" - 2/Carton - White Paper

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

TOPS Notesplus Self-stick Easel Pad - 30 Sheet - 25" x 30" - 2/Carton - White Paper

Item #: WBB1582094

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.06 Save up to 29%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
TOPS Notesplus Self-stick Easel Pad - 30 Sheet - 25" x 30" - 2/Carton - White Paper

Pad is packed in a corrugated sleeve with a built-in handle for comfortable carrying. The carrying case not only protects the presentation from damage while traveling, but also while in storage. Pad contains 50 self-adhesive sheets with Letr-Trim perforation at the top for easy, clean removal. Each sheet features a light adhesive on the back that adheres to most solid surfaces, but removes and repositions easily without damage or residue. Special bleed-resistant paper prevents marker bleed-through so there are no wasted sheets. Smaller pad size and convenient, easel travel carton make it easy to transport and great for desktop presentations.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES25-1/2
    • HEIGHT INCHES1/2
    • COLOR FINISHWhite
    • BINDING TYPEGlued
    • BRANDTops®
    • DESCRIPTIONNotesplus Self-stick Easel Pad
    • PACKAGE QUANTITY30 Sheets/Pad, 2 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDPunched
    • RULINGUnruled
    • SHEET PERFORATIONPerforated
    • SHEETS30
    • STYLEEasel Pad
    • TYPEEasel Pad
    • PADS2
    • MANUFACTURER PART NUMBER79190

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!