Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring WB Notebook, 1 Sub, 4x4 Graph Rule, 10-1/2" x 8", White, 100 Sheets/Pad, 24 Pads/Pack

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Roaring Spring WB Notebook, 1 Sub, 4x4 Graph Rule, 10-1/2" x 8", White, 100 Sheets/Pad, 24 Pads/Pack

Item #: WBB1893702

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.80 Save up to 54%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring WB Notebook, 1 Sub, 4x4 Graph Rule, 10-1/2" x 8", White, 100 Sheets/Pad, 24 Pads/Pack

One subject wirebound notebook. Smooth, white, 15# writing paper is ruled with 4x4 graph ruling-4 squares per inch. Perfect for science classes, doodling, or just taking notes. Covers are printed on a bright board, and are packed in 4 assorted colors. Wire ends are coil-locked for snag-proof performance. Each book is 10.5" x 8" and contains 100 sheets of writing paper. 24 books/case. Proudly made in the USA.

Product Specifications

    • WIDTH INCHES10-1/2
    • HEIGHT INCHES8
    • COLOR FINISHAssorted
    • CONSTRUCTION15# Tablet Paper
    • BINDING TYPEWirebound
    • BRANDRoaring Spring
    • DESCRIPTIONWirebound Notebook - 1 Subject
    • PACKAGE QUANTITY100 Sheets/Pad, 24 Pads/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)10-1/2" x 8"
    • PAPER TYPENotebook
    • PAPER WEIGHT (LB)15
    • PUNCHED/UNPUNCHEDPunched
    • RULINGGrid
    • SHEET PERFORATIONUnperforated
    • SHEETS100
    • TYPEWirebound Notebook
    • PADS24
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • COVER COLORSAssorted
    • MANUFACTURER PART NUMBER10004

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!