Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Wirebound Notebook, 6 x 9-1/2, College Ruled, 150 Sheets, Assorted Color Cover

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Universal® Wirebound Notebook, 6 x 9-1/2, College Ruled, 150 Sheets, Assorted Color Cover

Item #: WBB1428519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.22
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal® Wirebound Notebook, 6 x 9-1/2, College Ruled, 150 Sheets, Assorted Color Cover

Microperforated sheets provide a clean, easy tear. Ruled lines encourage neat writing. Brightly colored cover stands out for quick and easy identification. Pad Type: Wirebound; Sheet Size: 6" x 9 1/2"; Ruling: College; Number of Sheets per Pad: 150.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6
    • HEIGHT INCHES9-1/2
    • COLOR FINISHAssorted
    • BINDING TYPEWirebound
    • BRANDUniversal®
    • DESCRIPTION1-Subject Notebook
    • MANUFACTURERS PART NUMBERUNV66410
    • PACKAGE QUANTITY150 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGCollege
    • SHEET PERFORATIONPerforated
    • SHEETS150
    • TYPEWirebound Notebook
    • WEIGHT LBS0.8
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed