Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mead® Cambridge® Wirebound Numbered Legal Pad 59006, 8-1/2" x 11-3/4", 70 Sheets/Pad

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Mead® Cambridge® Wirebound Numbered Legal Pad 59006, 8-1/2" x 11-3/4", 70 Sheets/Pad

Item #: WBB1597842

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.27
Product Information
Customer Review
Product Q&A
Accessories
Mead® Cambridge® Wirebound Numbered Legal Pad 59006, 8-1/2" x 11-3/4", 70 Sheets/Pad

Heavyweight 20-lb. paper. Microperforated for clean tear-out. Extra-stiff backing. Spiral binding.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES12-5/8
    • HEIGHT INCHES11-3/4
    • COLOR FINISHBlue
    • BINDING TYPEWirebound
    • BRANDMead®
    • CARD SIZE8-1/2" x 11-3/4"
    • DESCRIPTIONWirebound Numbered Legal Pad
    • PACKAGE QUANTITY70 Sheets/Pad, 1 Pad/Pack
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONPerforated
    • SHEETS70
    • TYPEWirebound Notebook
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • MANUFACTURER PART NUMBER59006

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!