Take 15% off your entire order!

Offer applied at checkout

Mohawk Premium Sulphite Business Stationery 190504, 8-1/2" x 11", White, 500 Sheets/Ream

Mohawk Premium Sulphite Business Stationery 190504, 8-1/2" x 11", White, 500 Sheets/Ream

Item #: WBB1597716

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $58.95 ea.
  • Buy 2 $54.95 ea.
  • Buy 3+ $53.06 ea.

Quantity

Customers Also Viewed

Mohawk Premium Sulphite Business Stationery 190504, 8-1/2" x 11", White, 500 Sheets/Ream

Upscale and affordable. Smooth finish. The electricity used to manufacture Strathmore paper is matched with renewable wind power. Superior performance in all office equipment. Electronic printing guaranteed. Acid-free for archival quality. Watermarked. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES8-1/2
  • DEPTH INCHES11
  • HEIGHT INCHES11
  • COLOR FINISHWhite
  • BRANDMohawk®
  • CARD SIZE8-1/2" x 11"
  • DESCRIPTIONMohawk Premium Sulphite Business Stationery
  • MACHINE COMPATIBILITYInkjet and Laser Printers
  • MANUFACTURERS PART NUMBER190504
  • PACKAGE QUANTITY500 Sheets/Ream
  • PAPER COLORWhite
  • PAPER SIZE (W x H)8-1/2 x 11
  • PAPER TYPEPresentation Paper
  • PAPER WEIGHT (LB)24
  • TYPEInkjet & Laser
  • PACKAGE UNITReam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mohawk Premium Sulphite Business Stationery 190611, 8-1/2" x 11", Ultimate White, 500 Sheets/Ream

Item #: B1597717

Not Yet Rated

Free Shipping

Ships same day.

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mohawk Premium Sulphite Business Stationery 190504, 8-1/2" x 11", White, 500 Sheets/Ream

Mohawk Premium Sulphite Business Stationery 190504, 8-1/2" x 11", White, 500 Sheets/Ream

Item #: WBB1597716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant