Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® Photo Paper Pro Platinum 2768B022, 8-1/2" x 11", White, 20/Pack

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Canon® Photo Paper Pro Platinum 2768B022, 8-1/2" x 11", White, 20/Pack

Item #: WBB1597762

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $30.61 ea.
2 $26.49 ea.
3+ $25.17 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Canon® Photo Paper Pro Platinum 2768B022, 8-1/2" x 11", White, 20/Pack

An incredible range of colors are produced by two ink receiving layers, providing exceptional professional quality prints all from your home or office printer. When used with ChromaLife100+ inks your photos can achieve over a 200 year life in an album.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDCanon®
    • BRIGHTNESS98
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONCanon® Photo Paper Pro Platinum
    • MACHINE COMPATIBILITYInkjet Printers
    • MANUFACTURERS PART NUMBER2768B022
    • PACKAGE QUANTITY20/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPEPresentation Paper
    • PAPER WEIGHT (LB)80
    • STYLEPhoto Paper
    • TYPEInkjet
    • SUPPLY TYPEPaper
    • PAPER FINISHHigh Gloss

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!