Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Redi-Tag® Two-Tone Self-Stick Notepads 41200, 3" x 5", Assorted, 52 Sheets, 3/Pack

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Redi-Tag® Two-Tone Self-Stick Notepads 41200, 3" x 5", Assorted, 52 Sheets, 3/Pack

Item #: WBB1598102

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.98
Product Information
Customer Review
Product Q&A
Accessories
Redi-Tag® Two-Tone Self-Stick Notepads 41200, 3" x 5", Assorted, 52 Sheets, 3/Pack

Passing on notes can be a great way to bring a smile to a close friend, family member or coworkerespecially if the message is written on a lively and upbeat notepad. These neon colored, two-toned paper notes feature unique, die-cut designs. The adhesive backing allows you to simply place and reposition the pleasant notes wherever they are needed.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3
    • DEPTH INCHES3/4
    • HEIGHT INCHES5
    • COLOR FINISHAssorted
    • ADHESIVEStandard
    • BRANDRedi-Tag®
    • DESCRIPTIONRedi-Tag® Two-Tone Self-Stick Notepads
    • MANUFACTURERS PART NUMBER41200
    • PACKAGE QUANTITY52 Sheets, 3/Pack
    • PAPER SIZE (W x H)3 x 5
    • PAPER TYPEPost It/Sticky Note
    • STYLEPost It/Sticky Notes
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!