Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 5" Vantage® Comfort-Grip Shear - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Dahle® 5" Vantage® Comfort-Grip Shear - Pkg Qty 6

Item #: WBB1922475

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.70 Save up to 69%
$3.95 each

Sold in packages of 6

Price: $23.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 5" Vantage® Comfort-Grip Shear

Sore, tired fingers are a thing of the past with the Dahle 5" Vantage® Comfort-Grip Shear. These ergonomically correct shears provide a soothing surface for your fingers and allow for continued comfort as long as you cut. With a cut length of 2. 25", the screw fastened, stainless steel blades have double ground edges which will allow you to cut thicker material. The blades cut all the way to the tip for fine trimming. Dahle's Comfort Grip shears are designed to accommodate the needs and comfort of both personal and professional use. They can easily cut through paper, fabric and card stock, and are guaranteed to produce a clean cut every time - the perfect choice for craft enthusiasts.

Documents are in PDF format

Product Specifications

    • HANDLE CONSTRUCTIONPlastic
    • PACKAGE QUANTITY 6
    • TIP TYPEPointed
    • STYLEHome & Office Scissors
    • HANDLE Straight
    • BRANDDahle®
    • WIDTH INCHES 2-1/2
    • COLOR FINISHBlack/Blue
    • LENGTH INCHES5
    • HEIGHT INCHES 1/2
    • DESCRIPTIONVantage® Comfort Grip Scissors
    • MANUFACTURER PART NUMBER40025
    • LEFT/RIGHT HANDEDRight
    • LIMITED WARRANTY Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!