discount codeFree shipping over 300

Applied at checkout

+

BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk

BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk

Item #: WBB1719789

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.15 up to 24% OFF

Price: $3.14

Quantity

Popular item in this category

Customers Also Viewed

BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk

BicMatic Grip Mechanical Pencil features a rubber grip for comfort and control. Each pencil includes three full-length No. 2 black leads for greater write-out than any ordinary wood-case pencils. Smooth-writing lead does not smudge and erases cleanly. Clip easily attaches to notebooks and planners. Nonrefillable pencils are perfect for standardized tests and certified by Scantron.

Product Specifications

  • BRANDBic®
  • DESCRIPTIONMatic Grip Mechanical Pencils
  • MANUFACTURERS PART NUMBERMPFGP61
  • PACKAGE QUANTITY6/Pack
  • STYLEMechanical Pencil
  • TYPEPencil
  • LEAD TYPEMedium
  • RETRACTABLEYes
  • REFILLABLENo
  • LEAD COLOR(S)Black
  • LEAD DEGREE (HARDNESS)Medium
  • PENCIL NUMBER#2
  • POINT SIZE0.5 mm
  • BARREL COLOR(S)Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk

BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk

Item #: WBB1719789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk
    BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk
    BIC Matic Grip Mechanical Pencil, #2 Pencil, 0.5 mm Lead Size, Black Lead, 6/Pk

    Be the first to know about our special deals and events!

    Top