Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paper Mate® Mirado Classic #2 Pencil With Eraser, Yellow, Dozen

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Paper Mate® Mirado Classic #2 Pencil With Eraser, Yellow, Dozen

Item #: WBB784797

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 4.19
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paper Mate® Mirado Classic #2 Pencil With Eraser, Yellow, Dozen

Mirado Classic Pencils feature an ultra smooth core encased in California cedar for easy sharpening, strength and stability. Waxed lead offers smooth writing. Round edged, hexagonal pencils have a red banded ferrule, a nonabrasive eraser and a multicoat yellow paint. PMA certified nontoxic. Eraser.

Product Specifications

    • BRANDPaper Mate®
    • DESCRIPTION#2 Yellow Pencil
    • MANUFACTURERS PART NUMBER2097
    • PACKAGE QUANTITY12
    • STYLEWood Pencil
    • TYPEPencil
    • SUPPLY TYPEBasic Supplies
    • LEAD COLOR(S)Black
    • RETRACTABLENo
    • GTIN00070735020970
    • LEAD TYPEMedium
    • LEAD DEGREE (HARDNESS)Medium
    • PENCIL NUMBER#2
    • PACK SIZEDozen
    • REFILLABLENo
    • BARREL COLOR(S)Yellow
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great pencils, fast delivery

Your review: No pencil compares with Mirado pencils. I didn’t realize I was down to a few stubs, but Global delivered before I could sharpen them down to the eraser. Great product, great service.

Pros: Great product, great delivery/

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!