Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bic® Wite-Out® Exact Liner Correction Tape Pen, 1/5 in x 238 in, White, 2/Pack

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Bic® Wite-Out® Exact Liner Correction Tape Pen, 1/5 in x 238 in, White, 2/Pack

Item #: WBB859099

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.20
Product Information
Customer Review
Product Q&A
Accessories
Bic® Wite-Out® Exact Liner Correction Tape Pen, 1/5 in x 238 in, White, 2/Pack

Use Wite-Out correction tape for fast, easy precise corrections. Exact Liner combines the feel of a pen with the benefits of a top-quality correction film. The grip zone provides better comfort and control while the wide clip easily attaches to pocket planners. Pen design allows easy carrying and storing. Easy to use. Odorless correction tape offers dry correction and instant rewriting or retyping.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite
    • BRANDBic®
    • DESCRIPTIONWite-Out® Exact Liner Correction Tape Pen
    • PACKAGE QUANTITY2/Pack
    • TYPECorrection Tape
    • TAPE WIDTH1/5 in.
    • MANUFACTURER PART NUMBERBICWOELP21
    • SUPPLY TYPEBasic Supplies
    • TAPE LENGTH238 in.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed